0
1

Corded Earplugs (100 Pairs)

Order Code: ZT1040505P

£39.99each Inc VAT (20%)
£199.95 minimum order value

Minimum order quantity: 5.

Description

Individually wrapped corded earplugs.

Features and Benefits:
•The soft foam construction delivers long-wearing comfort and performance
•Smooth soil-resistant skin prevents dirt or other substances from accumulating on skin or entering ear canal
•Offers noise-blocking performance in a single-use earplug

Typical Applications:
•General industry

See full description
Specifications for Corded Earplugs (100 Pairs)
  • Plug Shape
    Bullet
  • Plug Material
    Foam
  • Pack Quantity
    100 pairs
  • Plug Colour
    Yellow
  • Cord/Band Style
    Corded
  • Single Number Rating (SNR)
    33dB
  • Ear Plug Type
    Disposable Ear Plugs
  • MFR Part No.
    1000106

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome