0
1
2

Corded PU Earplugs Yellow 34DB (BX-200PR)

Order Code: ZT2674081S

£32.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£32.990%
5 - 9£31.345%
10 +£29.6910%


Description

These Yellow PU Ear Plugs from the Halo® PPE range have been designed with comfort and performance in mind. Halo® products are manufactured to suit a diverse workforce, and ensure everyone is protected. By choosing Halo® you are supporting worthwhile charities including Mind for Mental Health and The Diversity Trust. Where possible, single-use plastic bags have been removed from Halo® packaging to reduce our impact on landfill and on the environment.

These disposable ear plugs deliver comfortable hearing protection without impairing normal communication. The tapered design makes for easy fitting and forms an excellent seal.

Features and Benefits
• Soft PU foam is comfortable in the ear canal
• Tapered design ensures an easy fit and a tight, protective seal
• Slowly expands after insertion to help keep the ear plugs in place
• Supplied as a pack of 200 pairs to ensure you have an ample amount for all personnel
• Available in both corded and uncorded designs to suit your needs

Standards
• Halo® products are BSI tested
• EN 352-2:2002
• CAT III

See full description
Specifications for Corded PU Earplugs Yellow 34DB (BX-200PR)
  • Single Number Rating
    34dBA
  • Ear Plug Type
    Disposable Ear Plugs
    Refill Pack for Dispenser
  • Detectability
    Not Detectable
  • Plug Material
    PU
  • Standards Met
    CAT III
    EN352-2, 2002
  • Plug Colour
    Yellow
  • Plug Shape
    Bullet
  • Cord/Band Style
    Corded
  • Disposable/Reusable
    Disposable
  • Corded
    Yes
  • Ear Plug Style
    Corded Ear Plugs

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome