Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Hearing Protection
Ear Plugs
Corded PU Foam Ear Plug (200) Orange
By Portwest
1 Review
Order Code:
ZT1071347S
£39.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 20th Jan
In Stock
GBP
39.99
https://www.zoro.co.uk/shop/safety/ear-plugs/corded-pu-foam-ear-plug-200-orange/p/ZT1071347S
Add to quotation
View all Ear Plugs
Description
Corded PU Foam Ear Plug (200) Orange
Specifications
Specifications for Corded PU Foam Ear Plug (200) Orange
MFR Part No.
EP08ORR
Pack Quantity
200
Length
65cm
Width
35cm
Height
33cm
Colour
Orange
Weight
0.854kg
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome