0
1

Corded Semi-Reusable Twisters Earplugs SNR 34 dB MOL6441

Order Code: ZT1463424S

£5.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£5.390%
5 - 9£5.174%
10 - 19£4.968%
20 - 49£4.7412%
50 +£4.5316%


Description

Moldex Corded Semi-Reusable Twisters Earplugs have a multi-curved stem that rotates, providing a custom fit. Soft foam pods allow for a comfortable, snug seal. These plugs are semi-reusable, they can be used for several days before disposal. Fitted with a large handle for easy insertion and removal. The cord can be attached at any desired length, for universal adjustment. Has a signal to noise ratio (SNR) of 34 dB.

See full description
Specifications for Corded Semi-Reusable Twisters Earplugs SNR 34 dB MOL6441
  • Width
    300mm
  • Weight
    0.8kg
  • Height
    152mm
  • Length
    364mm
  • Type
    Corded Earplugs
  • Single Number Rating (SNR)
    34dBA
  • Protection Type
    Corded Earplugs

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome