0
1
2

Detectable Blue Corder EA RPLUG37DB (100 Pairs)

Order Code: ZT2674117S

£33.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£33.990%
5 - 9£32.634%
10 +£31.278%


Description

These Detectable Blue Corded Ear Plugs from the Halo® PPE range have been designed with comfort and performance in mind. Halo® products are manufactured to suit a diverse workforce, and ensure everyone is protected. By choosing Halo® you are supporting worthwhile charities including Mind for Mental Health and The Diversity Trust. Where possible, single-use plastic bags have been removed from Halo® packaging to reduce our impact on landfill and on the environment.

Shaped for easy insertion, these detectable ear plugs expand quickly in the ear canal to form an excellent seal in noisy environments. Used widely in the food manufacturing industry, blue is a non-food colour and so easy to identify and thus avoid contamination.

Features and Benefits
• Bullet-shaped for easy fitting and comfort when wearing
• Manufactured from foam and plastic for durability
• Supplied cord allows for storage around the neck when not in use
• Supplied as a pack of 100 pairs to ensure you have an ample amount for all personnel

Standards
• Halo® products are BSI tested
• EN 352-2:2002

See full description
Specifications for Detectable Blue Corder EA RPLUG37DB (100 Pairs)
  • Single Number Rating
    37dBA
  • Plug Colour
    Blue
  • Cord/Band Style
    Corded
  • Plug Shape
    Bullet
  • Standards Met
    EN352-2, 2002
  • Ear Plug Type
    Reusable Ear Plugs
  • Plug Material
    Foam
    Plastic
  • Detectability
    Detectable
  • Ear Plug Style
    Corded Ear Plugs
  • Corded
    Yes
  • Disposable/Reusable
    Reusable

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome