E-A-R Flexible Fit Earplug Corded HA 328-1001 (125-PR)

Order Code: ZT2489352S

£109.99 Inc VAT (20%)


Description

This HA model High Attenuation earplugs from 3M™ feature push-to-fit foam technology. Designed to form a comfortable and effective seal, the flexible fitting stem allows for a one-hand insertion into the ear with no roll-down or ear pulling required.

Features and Benefits
• Washable and reusable for up to two weeks for an economical solution
• High attenuation model gives SNR 35dB with a two-hand fitting method and 30dB with a one-hand fitting method.
• Flexible and soft foam design allows for easy insertion using one or two-handed method

Standards
• EN 352-2:2002

See full description
Specifications for E-A-R Flexible Fit Earplug Corded HA 328-1001 (125-PR)
  • Series
    E-A-R
  • MFR Part No.
    7100212752
  • Plug Shape
    Cone
  • Plug Colour
    Yellow
  • Single Number Rating
    30-35dBA
  • Ear Plug Type
    Reusable Earplugs
  • Cord/Band Style
    Corded
  • Plug Material
    TPE
  • Corded
    Yes
  • Ear Plug Style
    Corded Ear Plugs
  • Detectability
    Not Detectable
  • Disposable/Reusable
    Reusable
  • Standards Met
    EN 352-2, 2002

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome