Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Hearing Protection
Ear Plugs
E-A-R Ultra Fit x Earplugs 35dB Corded
By 3M
Order Code:
ZT3035145S
£189.99
Inc VAT (20%)
1
Add to basket
Get it in
3-7
working days
Available
GBP
189.99
https://www.zoro.co.uk/shop/safety/ear-plugs/e-a-r-ultra-fit-x-earplugs-35db-corded/p/ZT3035145S
Add to quotation
View all Ear Plugs
Description
3M E-A-R Ultra Fit X Earplugs 35dB corded SAF2520
Specifications
Specifications for E-A-R Ultra Fit x Earplugs 35dB Corded
Product Code
SAF2520
Pack Size
50pr
Pack Quantity
50 pairs
Type
Earplugs, corded
Product Type
Hearing Protection
Size
50 pairs
Single Number Rating (SNR)
35dBA
Single Number Rating
35
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome