E-A-Rcaps Banded Earplugs, SNR 23 dB, Pack Of 10, Blue/Yellow

Order Code: ZT2693552S

£119.99 Inc VAT (20%)


Description

E-A-Rcaps banded earplugs, SNR 23 dB, pack of 10, blue/yellow. Supplied = assembled. Product type = ear defenders. SNR value = 23 dB (A) Conforms to = EN 352-2:1993. Average insulation level = 19 dB (A) Type of hearing protection = passive. Material = polycarbonate, PU foam. Colour = blue, yellow. Weight = 0.2 kg. Weight per item = 0.02 kg. Can be worn around the neck, ready to use. Do not need to be inserted far, no unpleasant pressure in the ear canal. Hygienic as no modelling of the ear plugs is necessary. Easy to wash and clean. Environmentally friendly: plugs can be easily replaced. The 3M E-A-Rcaps banded earplugs are easy to use, practical and very comfortable to wear. They can be put on and taken off quickly and worn around the neck when not in use. They are therefore ideal for temporary use. The banded earplugs are particularly light and produce hardly any sensation of pressure. The plugs do not need to be inserted deep in the ear canal and therefore ensure the ear canal is not irritated. Spare earplugs are available. The E-A-Rcaps banded earplugs are ideal for medium noise levels, and are suitable for a wide range of industrial workplaces. Examples of typical applications are: automotive industry, chemical and pharmaceutical industry, construction, inspection work, metal processing. Insulation value: SNR = 23 dB. Colour dark blue. The E-A-Rcaps ear defenders are CE approved and comply with European standard EN 352-2:1993.

See full description
Specifications for E-A-Rcaps Banded Earplugs, SNR 23 dB, Pack Of 10, Blue/Yellow
  • Pack Quantity
    10
  • Colour
    Blue, Yellow
  • Material
    Polycarbonate, PU Foam
  • Product Type
    Ear Defenders
  • Supplied
    Assembled
  • Average Insulation Level
    19dBA
  • Conforms to
    EN 352-2, 1993
  • Weight
    0.2kg
  • Type of Hearing Protection
    Passive
  • Single Number Rating (SNR)
    23dBA
  • Single Number Rating
    23dBA

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome