E-A-RSoft Ear Plugs, SNR 36 dB, Pack Of 250 Pairs, Neon Yellow

Order Code: ZT2693545S

£119.99 Inc VAT (20%)


Description

E-A-RSoft ear plugs, SNR 36 dB, pack of 250 pairs, neon yellow. Supplied = assembled. Product type = earplugs. SNR value = 36 dB (A) Conforms to = EN 352-2:1993. Average insulation level = 34 dB (A) Type of hearing protection = passive. Material = PU foam. Colour = neon yellow. Weight = 0.2 kg. Weight per item = 0 kg. Smooth structure for comfortable wear in the ear. Ear plugs with high level of insulation, ideal for many different loud applications. Advanced foam formulation ensures comfort even when worn all day long. Tapered shape that adapts to most ear canals and provides a reliable seal and comfort. Especially suitable for low frequency noise. The E-A-RSoft Yellow Neon ear plugs have a smooth structure and are made of a sophisticated foam formulation to ensure that they fit comfortably in the ear all day long. The standard size is suitable for many ears and the ear plugs can be used in many different noisy application areas thanks to their high level of insulation (SNR = 36 dB) The E-A-RSoft Yellow Neon are highly visible and the ideal choice for any hearing protection program. Supplied in a resealable package for easy handling. The E-A-RSoft Yellow Neon is CE approved and complies with European standard EN 352-2:1993.

See full description
Specifications for E-A-RSoft Ear Plugs, SNR 36 dB, Pack Of 250 Pairs, Neon Yellow
  • Colour
    Neon Yellow
  • Material
    PU Foam
  • Pack Quantity
    250
  • Product Type
    Earplugs
  • Supplied
    Assembled
  • Type of Hearing Protection
    Passive
  • Average Insulation Level
    34dBA
  • Conforms to
    EN 352-2, 1993
  • Single Number Rating (SNR)
    36dBA
  • Weight
    0.2kg
  • Single Number Rating
    36dBA

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome