Ear Defenders - Orange - 2931

Order Code: ZT3599912S

£13.29 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£13.290%
5 +£12.496%


Description

Manufactured to EN 352-1 standards
For use in high noise levels: 23dB NRR (noise reduction rating) , 26dB SNR (signal to noise ratio)
Design means that they fit comfortably and firmly
Composite material
Lightweight design

See full description
Specifications for Ear Defenders - Orange - 2931
  • Product Type
    Ear Muffs
  • Material
    Composite
  • Colour
    Orange
  • Standards Met
    EN 352-1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome