Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Hearing Protection
Ear Plugs
Ear Plugs (Pack of 200)
By QED
Order Code:
ZT5364050S
£21.99
Inc VAT (20%)
1
Add to basket
Get it by
Fri, 10th Jan
In Stock
GBP
21.99
https://www.zoro.co.uk/shop/safety/ear-plugs/ear-plugs-pack-of-200/p/ZT5364050S
Add to quotation
View all Ear Plugs
Description
Foam disposable ear plugs, Conforms to EN352-2:2002, SNR 39db, H=38, M=37, L=34
Specifications
Technical Information
Specifications for Ear Plugs (Pack of 200)
Single Number Rating
39dBA
Weight
582g
Product Type
Ear Plugs
Material
Foam
Colour
Yellow
Standards Met
EN352-2, 2002
Ear Plug Colour
Yellow
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome