EAR PUSH IN EX01021 PK 100

Order Code: ZT1576731S

£45.99 Inc VAT (20%)


Description

The new E·A·R Push-In revolutionise hearing protection with more advantages than any other foam earplug. No roll down is required, a gentle push is all it takes for easy, consistent insertion and the flexible stem improves hygiene. The patented E·A·Rform foam tip is shaped and sized to mould comfortably to fit virtually every size ear canal. , SNR = SNR 35 dB (two-hand insertion) and; SNR 31 dB (one-hand insertion), EN 352-2:2020

See full description
Specifications for EAR PUSH IN EX01021 PK 100
  • MFR Part No.
    3MEX01021
  • Width
    224mm
  • Weight
    0.5kg
  • Length
    540mm
  • Height
    260mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome