EAR TRACERS C/W CASE TR01100 PK 50

Order Code: ZT1576989S

£184.99 Inc VAT (20%)


Description

The unique one size 3M E-A-R Tracer ear plug fits most ear canals comfortably and provides high levels of attenuation.Tracers offer the same features as UltraFit earplugs whilst in addition being metal detectable. They also incorporate an easy to see blue vinyl cord, the only colour classified as non-food colour. This makes them ideal for the food manufacturing industry , Comes with storage case. SNR = 29dB, EN 352-2:2020

Specifications for EAR TRACERS C/W CASE TR01100 PK 50
  • MFR Part No.
    3MTR01100
  • Weight
    1.1kg
  • Height
    250mm
  • Length
    590mm
  • Width
    265mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome