Earplug Dispenser (250 Pairs) SCAPPEEP250

Order Code: ZT1292219P

£51.99 Inc VAT (20%)


Description

Scan Dispenser of 250 pairs of earplugs. Made from soft energy absorbing polymer foam, which compresses and then expands for a perfect fit in the ear canal. This reduces sound levels to the ear drum while maintaining aural contact. Can be wall mounted or used free standing. SNR = 38dB (Single Number Rating (SNR) = the number of decibels reduced by the product). Conforms to EN 352-2.

See full description
Specifications for Earplug Dispenser (250 Pairs) SCAPPEEP250
  • MFR Part No.
    ED-250
  • Type
    Earplugs
  • Single Number Rating (SNR)
    34 dB
  • Protection Type
    Earplugs

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome