0
1
2
3
4
5

Earplugs, 25 dB, Corded, 50 Pairs/Pack, 1271

Order Code: ZT1382234X

£74.99each Inc VAT (20%)
£374.95 minimum order value

Minimum order quantity: 5.
Currently unavailable

Description

The 3M Earplugs 1200 Series are reusable and designed for insertion into the ear canal to help reduce exposure to hazardous levels of noise up to 25 dB.

Specifications for Earplugs, 25 dB, Corded, 50 Pairs/Pack, 1271
  • Plug Colour
    Yellow
  • Cord/Band Style
    Corded
  • Pack Quantity
    50 pairs
  • Single Number Rating (SNR)
    25dB
  • Plug Shape
    Triple Flange
  • MFR Part No.
    1271
  • Ear Plug Type
    Reusable Ear Plugs
  • Standards Met
    EN352-2:1993

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome