0
1
2
3

Earplugs, 37 dB, Refill Bottle, Uncorded, 500 Pairs/Box, 1100D

Order Code: ZT1177982X

£79.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£79.990%
5 +£75.995%


Description

The 3M 1100 Earplugs are disposable foam earplugs designed for insertion into the ear canal to help reduce exposure to hazardous levels of noise up to 37 dB.

Specifications for Earplugs, 37 dB, Refill Bottle, Uncorded, 500 Pairs/Box, 1100D
  • Cord/Band Style
    Uncorded
  • Single Number Rating (SNR)
    37dB
  • Pack Quantity
    500 pairs
  • Detectability
    Not Detectable
  • Ear Plug Type
    Disposable Ear Plugs
  • Plug Shape
    Bullet
  • MFR Part No.
    7000103721
  • Plug Material
    Polyurethane
  • Series
    1100
  • Plug Colour
    Orange
  • Ear Plug Style
    Uncorded Ear Plugs
  • Standards Met
    EN 352-2, 2020
  • Corded
    No
  • Disposable/Reusable
    Disposable

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome