0
1

Earplugs, Foam, 303S Small (200-Pair)

Order Code: ZT1040506P

£34.99 Inc VAT (20%)


Description

303S small foam earplugs that delivers superior long-wearing comfort and solid performance.

Features and Benefits:
•Smooth, soil-resistant skin prevents dirt or other substances from accumulating on the skin or entering the ear canal
•Offers wearers superior noise-blocking performance

Typical Applications:
•Administration
•Agriculture
•Army & defence
•Automotive
•Aviation
•Building & construction
•Catering
•Chemical industries
•Electricity
•Energy
•Fishing
•Food industries
•Foundry
•Glass industries
•Cleaning
•Iron and steel industry
•Laboratory
•Logistics
•Maintenance
•Medical & pharmaceutical
•Metal industry
•Mining & quarrying
•Offshore
•Paper industries
•Printing
•Services
•Ship building
•Telecommunications
•Textile industries
•Transportation
•Utilities
•Water treatment
•Welding
•Wood industries

See full description
Specifications for Earplugs, Foam, 303S Small (200-Pair)
  • Single Number Rating (SNR)
    33dB
  • Plug Colour
    White
    Yellow
  • Plug Shape
    Bullet
  • Detectability
    Not Detectable
  • MFR Part No.
    1005074
  • Pack Quantity
    200 pairs
  • Plug Material
    Foam
  • Ear Plug Type
    Disposable Ear Plugs
  • Series
    303S
  • Cord/Band Style
    Uncorded
  • Corded
    No
  • Ear Plug Style
    Uncorded Ear Plugs
  • Disposable/Reusable
    Disposable
  • Standards Met
    EN 352-2, 2002

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome