EARSOFT METAL DETECT ES01011A PK 200

Order Code: ZT1576566S

£149.99 Inc VAT (20%)
£159.996% off


Description

The 3M E·A·Rsoft Metal Detectable earplugs are made from slow expanding polyurethane foam material, that gives evenly distributed pressure allowing flexibility and a good seal with optimum comfort.With the advantages of the E·A·Rsoft with the added benefits of a blue detectable cord and an integral stainless steel ball in the non-food blue earplug. Ideal for use in food manufacturing industries. SNR 36dB H=34dB, M=34dB, L=31dB

Specifications for EARSOFT METAL DETECT ES01011A PK 200
  • MFR Part No.
    3MES01011A
  • Weight
    1kg
  • Height
    798mm
  • Length
    482mm
  • Width
    314mm