EARSOFT NEONS REF BTL PD01002 Pack of 500

Order Code: ZT1577017S

£83.99 Inc VAT (20%)


Description

The One Touch dispenser refills are extremely easy to change in a few simple steps. When the One Touch is empty the bottle can simply be replaced or refilled, the dispensing mechanism and stand can be used time and time again. Any residual plugs left can be emptied into the new refill resulting in no waste. , SNR = 36dB, EN 352-2:2020

Specifications for EARSOFT NEONS REF BTL PD01002 Pack of 500
  • MFR Part No.
    3MPD01002
  • Width
    538mm
  • Weight
    0.84kg
  • Length
    250mm
  • Height
    496mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome