EARSOFT NEONS REFILL BAG PD01010 Pack of 500

Order Code: ZT1576766S

£75.99 Inc VAT (20%)


Description

EARSNRBAG3M E-A-RSoft Yellow Neon Earplugs Uncorded.The 3M E-A-R E-A-RSoft Yellow Neon Earplugs are made from a slow expanding polyurethane foam material. A plug that gives evenly distributed pressure allowing flexibility and a good seal with optimum comfort.The 3M E-A-R E-A-RSoft Yellow Neon Earplugs offer exceptional comfort with high levels of protection, made from slow expanding polyurethane foam material and is available with a cord. SNR = 34dB, EN 352-2:2020

See full description
Specifications for EARSOFT NEONS REFILL BAG PD01010 Pack of 500
  • MFR Part No.
    3MPD01010
  • Width
    225mm
  • Weight
    0.4425kg
  • Height
    215mm
  • Length
    555mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome