EARSOFT YEL NEONS CORD ES01005 PK 200

Order Code: ZT1576358S

£79.99 Inc VAT (20%)


Description

E·A·Rsoft is made from a slow expanding, environmentally friendly, polyurethane foam material. We have successfully developed an earplug that provides evenly distributed pressure, giving flexibility, a good seal with optimum comfort. E ·A ·Rsoft Yellow Neons are also available with a blue vinyl connecting cord, for use in food manufacture and food process industries. , SNR = 34dB, EN 352-2:2020

Specifications for EARSOFT YEL NEONS CORD ES01005 PK 200
  • MFR Part No.
    3MES01005N
  • Height
    802mm
  • Width
    318mm
  • Length
    486mm
  • Weight
    1.025kg