EARSOFT YELLOW NEONS ES01001 PK 250

Order Code: ZT1576329S

£44.99 Inc VAT (20%)


Description

E·A·Rsoft is made from a slow expanding, environmentally friendly, polyurethane foam material. We have successfully developed an earplug that provides evenly distributed pressure, giving flexibility, a good seal with optimum comfort. E ·A ·Rsoft Yellow Neons are also available with a blue vinyl connecting cord, for use in food manufacture and food process industries. , SNR = 36dB, EN 352-2:2020Boxes of 250

Specifications for EARSOFT YELLOW NEONS ES01001 PK 250
  • MFR Part No.
    3MES01001
  • Weight
    0.5kg
  • Width
    260mm
  • Length
    590mm
  • Height
    170mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome