0
1
2
3

Electronic Earplugs - PLT9583342K

Order Code: ZT1259822X

£229.99 Inc VAT (20%)


Description

The 3M™ PELTOR™ Electronic Earplug helps to protect your hearing, whilst improving situational awareness and communications in many challenging, noisy environments.

Complete with:
2x Earplugs
1x Charging case
2x 3M™ UltraFit Communication Tips Replacement, Large
2x 3M™ UltraFit Communication Tips Replacement, Medium
2x 3M™ UltraFit Communication Tips Replacement, Small
2x 3M™ PELTOR™ Communication Tip, Triple C
1x USB cable
1x User Instructions

Features and Benefits:
-Level-dependent function (for situational awareness)
-Rechargeable, with intuitive one-button operation
-Small and lightweight design, with a durable storage and charging case (IP54)

Typical Applications:
-Construction
-Maintenance
-Manufacturing
-Shooting

See full description
Specifications for Electronic Earplugs - PLT9583342K
  • Cord/Band Style
    Uncorded
  • Ear Plug Type
    Reusable Ear Plugs
  • Pack Quantity
    1 Pair
  • Plug Colour
    Green
  • Plug Shape
    Triple Flange
  • MFR Part No.
    7100194360
  • Standards Met
    EN 352-7, 2020
    EN 352-2, 2020
    EN 352-9, 2020
  • Detectability
    Detectable
  • Ear Plug Style
    Uncorded Electronic Ear Plugs
  • Corded
    No
  • Single Number Rating
    32dBA
  • Disposable/Reusable
    Reusable
  • Series
    Peltor