ES-01-005 Soft Corded Yellow Neon Ear Plugs (PR)

Order Code: ZT1177949X

£0.34each Inc VAT (20%)
£1.70 minimum order value

Minimum order quantity: 5.

Description

The E-A-Rsoft™ Yellow Neons™ ear plugs from 3M™have been developed to give evenly distributed pressure to provide an excellent seal with optimum comfort.

Features and Benefits
• Bullet-shaped slow recovery foam allows for easy insertion into the ear canal
• The soft polyurethane foam expands to conform to the shape of the ear canal for enhanced comfort
• Vibrant neon yellow allows for visual compliance checks
• Cord is made from recycled PVC
• Provides excellent sound reduction at lower frequencies, less than 500Hz

Typical Applications
• Industrial
• Workshop
• Warehouse

Standards
• EN 352-2:2020

See full description
Specifications for ES-01-005 Soft Corded Yellow Neon Ear Plugs (PR)
  • Ear Plug Type
    Disposable Ear Plugs
  • Standards Met
    CE Certified
    EN352-2 : 1993
  • Detectability
    Not Detectable
  • Single Number Rating (SNR)
    36dB
  • Cord/Band Style
    Corded
  • Pack Quantity
    1 Pair
  • MFR Part No.
    7000052845
  • Plug Material
    Foam
  • Plug Shape
    Bullet
  • Series
    Soft
  • Plug Colour
    Yellow

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome