0
1

ES-01-011A Soft Metal-detect Plugs (BOX-200PR)

Order Code: ZT1177903X

£109.99each Inc VAT (20%)
£1,099.90 minimum order value

Minimum order quantity: 10.

Description

3M™ E-A-RSoft™ Metal
The E-A-RSoft metal detectable corded earplugs have all the advantages of the E-A-RSoft earplugs with the added benefits of a blue detectable cord and an integral stainless steel ball in the non-food blue earplug. Ideal for use in food manufacturing businesses. EN352-2: 2002.
SNR = 36dB

Specifications for ES-01-011A Soft Metal-detect Plugs (BOX-200PR)
  • Cord/Band Style
    Corded
  • Plug Shape
    Bullet
  • Ear Plug Type
    Disposable Ear Plugs
  • Pack Quantity
    200 Pairs
  • Series
    Soft
  • MFR Part No.
    7000052715
  • Standards Met
    CE Certified
    BS EN 352-2:2002
  • Single Number Rating (SNR)
    36dB
  • Plug Colour
    White
  • Plug Material
    Foam
  • Detectability
    Detectable
  • Disposable/Reusable
    Disposable
  • Corded
    Yes
  • Ear Plug Style
    Corded Ear Plugs