ES-01-300 Earcap Spare Pod (PK-10PR)
0
1

ES-01-300 Earcap Spare Pod (PK-10PR)

Order Code: ZT1177908X

£35.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£35.990%
5 - 9£34.554%
10 +£33.118%


Description

3M™ E-A-R™ Caps™
One of the lightest semi-aural hearing devices on the market. These ear plugs provide day long protection for workers exposed to noise and are ideal as disposable protectors for factory
visitors. Replacement pods are available. Conform to EN352-2: 2002.
SNR= 23dB
H= 27dB, M= 19dB, L= 17dB

See full description
Specifications for ES-01-300 Earcap Spare Pod (PK-10PR)
  • Plug Material
    Foam
  • MFR Part No.
    7000103730
  • Detectability
    Detectable
  • Standards Met
    CE Certified
    BS EN 352-2:2002
  • Pack Quantity
    10 Pairs
  • Plug Colour
    Yellow
  • Plug Shape
    Pod
  • Ear Plug Type
    Reusable Ear Plugs
  • Series
    Earcap
  • Cord/Band Style
    Replacement Pods
  • Single Number Rating (SNR)
    23dB
  • Ear Plug Style
    Replacement Pods
  • Corded
    No
  • Disposable/Reusable
    Reusable