0
1

ES-01-301 Spare Pads Bulk, Pack of 50

Order Code: ZT1178146X

£69.99 Inc VAT (20%)


Description

E-A-RCaps™ semi-aural earplugs seal the entrance to the ear canal to protect against noise levels. Ideal for those who dislike inserting earplugs, these pods can be worn with the band behind the neck or under the chin. Particularly effective against intermittent noise, these earplugs deliver a choice to staff who are exposed to moderate noise levels in the workplace.

Features and Benefits
• Round shaped pods sit at the entrance of the ear for improved wearability
• Use of the band eliminates the need to handle the pod for improved hygiene
• Can be stored around the neck to prevent loss
• Washable with mild detergent for increased product life
• Pods are easy to replace

Typical Applications
• Automotive
• Chemical manufacture
• Industrial settings
• Woodworking
• Pharmaceutical industry
• Textile manufacture

Standards
• EN352-2:1993

Notes
• Replacement caps available

See full description
Specifications for ES-01-301 Spare Pads Bulk, Pack of 50
  • Type
    Ear Pads
  • Pack Quantity
    50
  • For Use With
    Banded Hearing Protector
  • Series
    ES-01-301
  • MFR Part No.
    7000089404
  • Plug Material
    Polyurethane
  • Ear Plug Type
    Reusable Ear Plugs
  • Single Number Rating (SNR)
    23dB
  • Plug Colour
    Yellow
  • Standards Met
    European Community Directive 89/686/EEC
    CE Certified
    BS EN 352-2:1993
    BS EN 352-2:2002
  • Detectability
    Not Detectable
  • Cord/Band Style
    Replacement Pods
  • Plug Shape
    Pod
  • Disposable/Reusable
    Reusable
  • Ear Plug Style
    Replacement Pods
  • Corded
    No

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome