FirmFit Refill Canisters (Pk-400 Pairs)

Order Code: ZT3299538S

£59.99each Inc VAT (20%)
£119.98 minimum order value
QuantityPriceDiscount
1 - 4£59.990%
5 +£57.594%

Minimum order quantity: 2.

Description

FirmFit refill canisters consisting of 400 pairs of disposable foam earplugs. SNR 37dB provides excellent protection in most medium-to-high noise environments. The earplugs are easy to insert and require less pressure to roll down.

Features:
-400 pairs of uncorded ear plugs in each refill canister
-Provide long wear-time comfort
-Compatible with HL400 dispensers

See full description
Specifications for FirmFit Refill Canisters (Pk-400 Pairs)
  • Ear Plug Type
    Refill Pack for Dispenser
  • Single Number Rating
    37dBA
  • Cord/Band Style
    Uncorded
  • Standards Met
    EN 352-2, 2002
  • MFR Part No.
    50129780-001
  • Plug Material
    PVC
  • Plug Colour
    Orange
  • Plug Shape
    Cylinder
  • Disposable/Reusable
    Disposable
  • Series
    FirmFit
  • Ear Plug Style
    Uncorded Ear Plugs
  • Corded
    No
  • Detectability
    Not Detectable