Foam Ear Plugs 5 Pairs

Order Code: ZT2621049S

£3.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£3.990%
10 - 19£3.834%
20 - 49£3.678%
50 - 99£3.5112%
100 +£3.3516%


Description

JanSan Foam Ear Plugs are individually packed in a hygienic polybag with fitting instructions, single use, hygienic foam ear plugs that provide excellent noise reduction.
Key Features: - Ultra soft PU foam ear plugs. - The special bell shape allows customised comfort wear. - Each pair comes inside a hygienic polybag with fitting instructions. - Single use, hygienic foam ear plugs that provide excellent noise reduction. - Easy to use and comfortable to wear. - Made from PU material. - Approved to CE EN352-2.

See full description
Specifications for Foam Ear Plugs 5 Pairs
  • Colour
    Orange
  • Product Type
    Hearing Protection
  • Size
    One Size
  • Material
    PU Foam

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome