FUSION DETECTABLE STANDARD PK 50

Order Code: ZT1576805S

£119.99 Inc VAT (20%)


Description

Fusion® detectable , Patented dual material design stem is easy to grasp, ensures easy insertion into the ear canal. Soft flanges seal ear canal for superior comfort and protection. , Attached cord and metal stem ring easily detected by automated equipment.EN352-2EN352:2020 SNR 33

Specifications for FUSION DETECTABLE STANDARD PK 50
  • MFR Part No.
    HL1011234
  • Height
    164mm
  • Width
    392mm
  • Weight
    0.698kg
  • Length
    632mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome