Impact In Ear Pro Hear Through, Blue Detecable F&B

Order Code: ZT3949472S

£109.99 Inc VAT (20%)


Description

Enhance workplace safety with Honeywell's Impact In-Ear PRO, combining cutting-edge design and technology. Offering SNR 30dB, these earplugs feature active hear-through, amplifying ambient sounds. Bluetooth® 5.0 enables seamless device connectivity, optimising communication. Their swift response time, multiple colour options, and detectable versions cater to varied needs whilst the compact design, USB-C rechargeable battery, and flexible ear hook ensure convenience and comfort.

Features and Benefits
• SNR 30dB sound reduction
• Active hear-through technology amplifies surrounding sounds
• Bluetooth® 5.0 connectivity for enhanced communication
• Various colors for improved detectability
• Food and beverage detectable versions available
• Compact and convenient design
• USB-C rechargeable lithium battery
• Flexible, moldable ear hook for comfort

Standards
• EN 352-2:2020
• EN 352-7:2020
• EN 352-9:2020
• EN 352-10:2020

See full description
Specifications for Impact In Ear Pro Hear Through, Blue Detecable F&B
  • Single Number Rating
    30dBA
  • Cord/Band Style
    Corded
  • Ear Plug Type
    Reusable Ear Plugs
  • Detectability
    Detectable
  • MFR Part No.
    1034109-IE
  • Plug Colour
    Blue
  • Corded
    Yes
  • Ear Plug Style
    Corded Electronic Ear Plugs
  • Disposable/Reusable
    Reusable
  • Plug Shape
    Flanged

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome