Impact Inear Replace Silcone Tips S/M/L 10 Pairs Persize (PK-30)

Order Code: ZT3949478S

£89.99 Inc VAT (20%)


Description

This product ensures safety and heightened awareness for workers in noisy environments. This cutting-edge solution boasts a SNR 30 dB rating, active hear-through amplification, and Bluetooth® 5.0 options. It offers industry-leading attenuation, optimised frequency attack times, and detectable versions for enhanced safety. Suitable for all industries, this product prioritises safety, communication efficiency, and comfort.

Features and Benefits
• SNR 30dB for top-tier sound reduction
• Active hear-through amplification enhances environmental awareness
• Bluetooth® 5.0 connectivity for improved communication
• Industry-leading attenuation levels

Standards
• EN 352-2:2020
• EN 352-7:2020
• EN 352-9:2020
• EN 352-10:2020

See full description
Specifications for Impact Inear Replace Silcone Tips S/M/L 10 Pairs Persize (PK-30)
  • MFR Part No.
    1034201-IE
  • Cord/Band Style
    Replacement Pods
  • Single Number Rating
    30dBA
  • Detectability
    Not Detectable
  • Series
    Impact In-Ear Pro
  • Plug Shape
    Flanged
  • Disposable/Reusable
    Reusable
  • Ear Plug Style
    Replacement Pods
  • Corded
    No
  • Plug Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome