LASER LITE LS500 DISP REFILL (3301271) Pack of 500

Order Code: ZT1577464S

£79.99 Inc VAT (20%)


Description

PREMIUM FOAM EARPLUGHoward Laser Lite Refill for use with LS-500 dispenser. SNR 35, Self adjusting polyurethane foam expands to fit virtually every wearer, Contoured T-shape for easy insertion and wear, Vibrant colours make protection visible, Smooth, soil resistant closed cell-foam skin prevents dirt build up, Conforms to EN352-2, EN352:2020 SNR 35

See full description
Specifications for LASER LITE LS500 DISP REFILL (3301271) Pack of 500
  • MFR Part No.
    HL3301271
  • Width
    258mm
  • Height
    300mm
  • Length
    360mm
  • Weight
    0.75kg
  • Colour
    Yellow

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome