LASER LITE UNCORDED (3301105) PK 200

Order Code: ZT1577140S

£25.99 Inc VAT (20%)


Description

LASER-LITE (NRR 32) is the multi-color earplug that workers love to use. The non-irritating, non-allergenic self-adjusting foam recovers to fit virtually any ear canal. LASER-LITE is ideal for that portion of the population with smaller ear canals. , Conforms to EN352, Magenta/Yellow color, Packed in poly bagsRating: EN352:2020 SNR 35

Specifications for LASER LITE UNCORDED (3301105) PK 200
  • MFR Part No.
    HL3301105
  • Weight
    0.5kg
  • Length
    654mm
  • Width
    420mm
  • Height
    104mm
  • Colour
    Yellow