MAX-1-D MAX LS500 DISP REFILL (3301165) Pack of 500

Order Code: ZT1577280S

£83.99 Inc VAT (20%)


Description

PREMIUM FOAM EARPLUGHoward Lite Max Refill for use with LS-500 dispenser. SNR 37, Bell shape gives maximum in-ear comfort, easier to insert and resists tendency to back out of ear canal, Polyurethane foam enhances comfort for long term wear, Smooth, soil resistant closed cell-foam skin prevents dirt build up, Conforms to EN352-2

See full description
Specifications for MAX-1-D MAX LS500 DISP REFILL (3301165) Pack of 500
  • MFR Part No.
    HL3301165
  • Height
    296mm
  • Weight
    0.9kg
  • Width
    256mm
  • Length
    368mm
  • Colour
    Orange

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome