Max Refill Canisters (PK-400 Pairs)

Order Code: ZT1119274S

£45.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£45.990%
5 - 9£43.695%
10 +£41.3910%


Description

Max refill canisters consisting of 400 pairs of disposable foam earplugs. Max earplugs offer maximum protection in high-noise environments, whilst delivering superior long-wearing comfort. The earplugs contoured shape is easy to insert and resists backing out of the ear canal.

Features:
-400 pairs of uncorded ear plugs in each refill canister
-Provide long wear-time comfort
-Compatible with HL400 dispensers

See full description
Specifications for Max Refill Canisters (PK-400 Pairs)
  • Ear Plug Type
    Refill Pack for Dispenser
  • Plug Colour
    Pink
  • Single Number Rating (SNR)
    37dB
  • Plug Material
    PU
  • Cord/Band Style
    Uncorded
  • Pack Quantity
    400 pairs
  • MFR Part No.
    50129777-001
  • Standards Met
    EN 352-2:2002
  • Plug Shape
    Bell
  • Ear Plug Style
    Uncorded Ear Plugs
  • Detectability
    Not Detectable
  • Disposable/Reusable
    Disposable
  • Series
    Max
  • Corded
    No

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome