MAXLITE EARPLUG CORDED (3301121) PK 100

Order Code: ZT1577245S

£55.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£55.990%
5 +£53.195%


Description

MAX-LITE (NRR 30) low pressure foam earplugs offer long-term user comfort not found in other pre-shaped foam earplugs. The non-irritating, non-allergenic self-adjusting foam recovers to fit virtually any ear canal. MAX-LITE is also ideal for that portion of the population with smaller ear canals. Attenuation tested in accordance with ANSI S3.19-1974. Green color, packed in poly or paper bags.Rating: EN352:2020 SNR 38

Specifications for MAXLITE EARPLUG CORDED (3301121) PK 100
  • MFR Part No.
    HL3301121
  • Length
    658mm
  • Height
    108mm
  • Weight
    0.49kg
  • Width
    420mm
  • Colour
    Green

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome