Mellows Anti-Microbial (PK-500)

Order Code: ZT3609282S

£79.99 Inc VAT (20%)


Description

The Moldex® MelLows® antimicrobial earplugs are supplied as a PlugStation with five-hundred pairs of ear plugs. Renowned for their hygienic hearing protection, this antimicrobial version uses a turn handle, coated with CuVerro® V copper, to eradicate up to 99.9% of bacteria.

Features and Benefits
• Dispenser strategically places earplugs where needed for convenient access
• Refillable design drastically reduces plastic waste by an impressive 92%
• Efficient dispensing system releases only one or two earplugs at a time, to minimise waste
• Each dispenser contains 500 pairs of earplugs, providing an ample and lasting supply
• Mounting brackets (MDX9583058L available separately) offer additional flexibility for installation

Typical Applications
• Transport
• Healthcare
• Commercial
• Maintenance
• Workshops
• Laboratories

Standards
• EN 352-2

See full description
Specifications for Mellows Anti-Microbial (PK-500)
  • Plug Colour
    Assorted Colours
  • Plug Material
    Foam
  • MFR Part No.
    765002
  • Plug Shape
    Bullet
  • Single Number Rating
    22dBA
  • Cord/Band Style
    Uncorded
  • Detectability
    Not Detectable
  • Standards Met
    EN 352-2
  • Series
    MelLows®
  • Ear Plug Type
    Disposable Ear Plugs
  • Corded
    No
  • Ear Plug Style
    Uncorded Ear Plugs
  • Disposable/Reusable
    Disposable

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome