MOLDEX 7725 PURAFIT S DISP 250 DISPENSING SYSTEM

Order Code: ZT1578538S

£59.99 Inc VAT (20%)


Description

Made from recyclable material and with only 2% wastage the dispenser puts protection at the centre of the workforce. Plugs remain hygienic as the dispenser mechanism is automatically replaced with every refill. , Contains 250 pairs of Moldex Pura-Fit (Small), SNR 36, Dispensing station only, The mounting bracket comes separately and is needed for all Moldex stations Product code M7060, Conforms to EN352-2:2002.

Specifications for MOLDEX 7725 PURAFIT S DISP 250 DISPENSING SYSTEM
  • MFR Part No.
    M7725
  • Height
    318mm
  • Width
    316mm
  • Length
    448mm
  • Weight
    0.715kg
  • Colour
    Transparent

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome