Natural Look Conditioner 40 mL - 50x40 mL

Order Code: ZT3578866S

£21.99 Inc VAT (20%)

Currently unavailable

Description

This nourishing conditioner from Elsyl's natural look range is perfect for giving your guests a touch of luxury. With a value pack of 50 bottles, this set of essential toiletries is perfect for hotels, resorts, B&Bs and guesthouses, with each bottle decorated with a gold lid for an exquisite level of presentation.

Product Features:
Weight 2.55kg
Pack quantity: 50
Essential toiletries
Samples are available on request
Individual 40ml bottles
Attractively presented
Ideal for hotels, guesthouses and B&Bs

See full description
Specifications for Natural Look Conditioner 40 mL - 50x40 mL
  • Pack Quantity
    50
  • Product Type
    Conditioner