PELTOR OPTIME 1 FOLDING H/BAND

Order Code: ZT1576034S

£27.99 Inc VAT (20%)


Description

3M Peltor Optime I H510F Ear muffs The 3M Peltor Optime I offers versatile protection and is very lightweight providing high wearer comfort. It combines a low profile with generous inner depth which makes it easy to combine with other equipment and allows the ear to rest comfortably. The 3M Peltor Optime I Earmuff is your choice for both short and long durations tasks. The wide comfortable sealing rings are filled with a unique combinations of fluid and foam, which gives optimum sealing and low contact pressure at the same time. It is ideal for use in environments with moderate industrial noise, such as workshops, sheet-metal shops and printing works, but also suitable for outdoor tasks such as lawn mowing or in connection with hobby and leisure activities.SNR=28dB, H=32dB, M=25dB, L=16dB

See full description
Specifications for PELTOR OPTIME 1 FOLDING H/BAND
  • MFR Part No.
    H510F-404-GU
  • Colour
    Yellow
  • Length
    666mm
  • Width
    200mm
  • Height
    204mm
  • Weight
    0.336kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome