Peltor (Tm) Tactical Earplug, TEP-200 EU

Order Code: ZT2519094S

£499.99 Inc VAT (20%)


Description

This 3M™ PELTOR™ Tactical Earplugs features level dependant technology allowing for users to be aware of any situations that may occur whilst having the added protection of the earplugs.

Features and Benefits
• Rechargeable electronic earplugs that allow you to amplify low levels sounds to help reduce loud noises
• The initiative one button operation makes turning the ear plugs on and off and changing the volume setting a lot easier
• Gives up to 16 hours of continuous operation with the Li-ion batteries
• Portable charging case is powered by 3 AA alkaline batteries or USB (Micro B) port

Standards
• The tactical earplugs and the portable charging station are IP67 compliant and water resistant

See full description
Specifications for Peltor (Tm) Tactical Earplug, TEP-200 EU
  • Series
    TEP-100
  • MFR Part No.
    7100141803
  • Ear Plug Type
    Reusable Ear Plugs
  • Cord/Band Style
    Uncorded
  • Plug Colour
    Assorted Colours
  • Ear Plug Style
    Uncorded Electronic Ear Plugs
  • Plug Material
    Plastic
  • Standards Met
    EN 352-2, 2002
    EN 352-9, 2020
    EN 352-7, 2020
  • Detectability
    Detectable
  • Corded
    No
  • Single Number Rating
    37dBA
  • Plug Shape
    Flanged
  • Disposable/Reusable
    Reusable

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome