0
1

PU Earplugs Yellow 34DB Dispenser Pack (BX-500PR)

Order Code: ZT2674064S

£29.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£29.990%
5 - 9£28.495%
10 +£26.9910%

Currently unavailable

Description

These Yellow PU Ear Plugs from the Halo® PPE range have been designed with comfort and performance in mind. Halo® products are manufactured to suit a diverse workforce, and ensure everyone is protected. By choosing Halo® you are supporting worthwhile charities including Mind for Mental Health and The Diversity Trust. Where possible, single-use plastic bags have been removed from Halo® packaging to reduce our impact on landfill and on the environment.

These disposable ear plugs deliver comfortable hearing protection without impairing normal communication. The tapered design makes for easy fitting, expanding inside the ear canal to form an excellent seal. The soft and adaptable nature of PU foam ensures the wearer is untroubled by strain or pressure.

Features and Benefits
• Uncorded plugs allow for easy insertion and removal as needed
• Soft PU foam is comfortable in the ear canal
• Slowly expands after insertion to form an excellent seal

Standards
• Halo® products are BSI tested
• EN 352-2:2002
• CAT III

Notes
• Suited for use with the Halo ear plug dispenser which can be purchased <a>here</a>

See full description
Specifications for PU Earplugs Yellow 34DB Dispenser Pack (BX-500PR)
  • Ear Plug Type
    Refill Pack for Dispenser
    Disposable Ear Plugs
  • Cord/Band Style
    Uncorded
  • Plug Colour
    Yellow
  • Single Number Rating
    34dBA
  • Plug Shape
    Bullet
  • Detectability
    Not Detectable
  • Standards Met
    EN352-2, 2002
    CAT III
  • Plug Material
    PU
  • Disposable/Reusable
    Disposable
  • Ear Plug Style
    Uncorded Ear Plugs
  • Corded
    No

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome