Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Hearing Protection
Ear Plugs
PU Foam Ear Plug (200 Pairs) Orange
By Portwest
Order Code:
ZT1071413S
£27.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£27.99
0%
5 - 9
£26.59
5%
10 +
£25.19
10%
1
Add to basket
Get it by
Tue, 21st Jan
In Stock
GBP
27.99
https://www.zoro.co.uk/shop/safety/ear-plugs/pu-foam-ear-plug-200-pairs-orange/p/ZT1071413S
Add to quotation
View all Ear Plugs
Description
PU Foam Ear Plug (200 pairs) Orange
Tags:
#BulkDiscount
Specifications
Specifications for PU Foam Ear Plug (200 Pairs) Orange
Pack Quantity
200
MFR Part No.
EP02ORR
Length
60cm
Colour
Orange
Height
33cm
Width
35cm
Weight
0.458kg
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome