Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Hearing Protection
Ear Plugs
Qed 301 Ear Plug Bulk Pack X 500
By QED
2 Reviews
Order Code:
ZT1578440S
£39.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£39.99
0%
5 - 9
£37.99
5%
10 +
£35.99
10%
1
Add to basket
Get it by
Wed, 27th Nov
In Stock
GBP
39.99
https://www.zoro.co.uk/shop/safety/ear-plugs/qed-301-ear-plug-bulk-pack-x-500/p/ZT1578440S
Add to quotation
Schedule an order and save 5%
View all Ear Plugs
Description
Foam disposable ear plugs, 500 pairs in a bag, Conforms to EN352-2:2002, SNR 39db, H=38, M=37, L=34
Tags:
#BulkDiscount
Specifications
Specifications for Qed 301 Ear Plug Bulk Pack X 500
Height
34mm
Length
484mm
Weight
0.544kg
Width
256mm
Colour
Yellow
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome