0
1

Replacement Plugs for HAL9581660KEARBAND 21DB (PK-10PR)

Order Code: ZT2674086S

£2.29 Inc VAT (20%)
QuantityPriceDiscount
1 - 19£2.290%
20 - 49£2.156%
50 +£2.0212%


Description

These Banded Ear Plugs and Replacement Pods from the Halo® PPE range have been designed with comfort and performance in mind. Halo® products are manufactured to suit a diverse workforce, and ensure everyone is protected. By choosing Halo® you are supporting worthwhile charities including Mind for Mental Health and The Diversity Trust. Where possible, single-use plastic bags have been removed from Halo® packaging to reduce our impact on landfill and on the environment.

For those who dislike wearing an ear plug inside the ear canal, these banded ear plugs from the Halo® safety range are ideal. The band provides ample pressure to maintain the SNR protection and can be worn under the chin or around the back of the head as well as in the traditional over-the-head position.

Features and Benefits
• Pod plug shape allows for quick, comfortable fitting
• Reusable plastic band with interchangeable foam plugs for a personalised fit
• Convenient 3-point wear to suit each individual
• Durable plastic band and foam plugs for a long service life
• Suitable for intermittent wear
• Additional replacement plugs can be purchased separately (HAL9581680K)

Standards
• Halo® products are BSI tested
• EN 352-2:2002
• CAT III

See full description
Specifications for Replacement Plugs for HAL9581660KEARBAND 21DB (PK-10PR)
  • Plug Material
    Foam
  • Single Number Rating
    21dBA
  • Cord/Band Style
    Replacement Pods
  • Standards Met
    CAT III
    EN352-2, 2002
  • Detectability
    Not Detectable
  • Plug Shape
    Pod
  • Ear Plug Type
    Disposable Ear Plugs
  • Plug Colour
    Yellow
  • Ear Plug Style
    Replacement Pods
  • Disposable/Reusable
    Disposable
  • Corded
    No

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome