Replacement Pods for Jazz-Band WaveBand 50 Pairs

Order Code: ZT1288639P

£62.99 Inc VAT (20%)


Description

These Moldex Replacement Pods are suitable for the Moldex Jazz-Bandreg; and WaveBandreg;banded earplugs. They are made from bright, yellow/green, soft foam for exceptional user comfort. Contains 50 pairs.

Specifications for Replacement Pods for Jazz-Band WaveBand 50 Pairs
  • Weight
    0.146kg
  • Height
    15mm
  • Width
    3mm
  • Length
    35mm