Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Hearing Protection
Ear Plugs
Reusable Corded Ear Plug (50) Orange
By Portwest
Order Code:
ZT1071339S
£39.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£39.99
0%
5 - 9
£38.39
4%
10 +
£36.79
8%
1
Add to basket
Get it by
Tue, 21st Jan
In Stock
GBP
39.99
https://www.zoro.co.uk/shop/safety/ear-plugs/reusable-corded-ear-plug-50-orange/p/ZT1071339S
Add to quotation
View all Ear Plugs
Description
Reusable Corded Ear Plug (50) Orange
Tags:
#BulkDiscount
Specifications
Specifications for Reusable Corded Ear Plug (50) Orange
Pack Quantity
50
MFR Part No.
EP04ORR
Length
51cm
Width
40cm
Weight
0.276kg
Height
34cm
Colour
Orange
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome