0
1
2

Reusable Corded Earplugs Yellow on Black Cord 27DB (BX-50PR)

Order Code: ZT2674072S

£23.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£23.990%
5 - 9£23.034%
10 - 19£22.078%
20 +£21.1112%

Currently unavailable

Description

These Reusable Corded Earplugs from the Halo® PPE range have been designed with comfort and performance in mind. Halo® products are manufactured to suit a diverse workforce, and ensure everyone is protected. By choosing Halo® you are supporting worthwhile charities including Mind for Mental Health and The Diversity Trust. Where possible, single-use plastic bags have been removed from Halo® packaging to reduce our impact on landfill and on the environment.

Designed to sit in the ear canal, these reusable corded ear plugs from the Halo® safety range are a one-size-fits-all solution to ear protection.

Easy to insert, the triple flange design ensures a 27dB SNR rating to protect your workforce against hazardous levels of noise

Features and Benefits
• Triple flange shape ensures a comfortable fit and an excellent seal
• Manufactured from plastic for durability and an easy clean
• Firm ear plug stem allows for easy insertion
• Supplied with a black cord for around-the-neck storage
• One size fits all for convenience
• Reusable for an economic solution
• Supplied as a pack of 50 pairs to ensure you have an ample amount for all personnel

Standards
• Halo® products are BSI tested
• EN 352-2:2002
• CAT III

See full description
Specifications for Reusable Corded Earplugs Yellow on Black Cord 27DB (BX-50PR)
  • Cord/Band Style
    Corded
  • Standards Met
    EN352-2, 2002
    CAT III
  • Ear Plug Type
    Reusable Ear Plugs
  • Single Number Rating
    27dBA
  • Detectability
    Not Detectable
  • Plug Material
    Plastic
  • Plug Shape
    Triple Flange
  • Plug Colour
    Yellow
  • Corded
    Yes
  • Disposable/Reusable
    Reusable
  • Ear Plug Style
    Corded Ear Plugs

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome