Rockets Corded Reusable Earplugs (50 Pairs) SNR 30 DB

Order Code: ZT1288634P

£93.99 Inc VAT (20%)


Description

50 x Pairs of Moldex Rocketsreg; Corded Reusable Earplugs SNR 30 dB

Specifications for Rockets Corded Reusable Earplugs (50 Pairs) SNR 30 DB
  • Height
    15mm
  • Width
    302mm
  • Length
    36mm
  • Weight
    0.65kg
  • Product Type
    Earplugs